Zoro Homepage

SAF-T-STAK Third x 6" Pan

  • Mfr # 4136

  • Zoro # G109215173


product price: $16.19
/ea
Sold in multiples of 12 for $194.28

Key Features

Anti-Jam
No
Product Type
Steam Table Inset Pan
Dishwasher Safe
No
Compatible Pan Type
Third Size
NSF Certified
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4136
Zoro #
G109215173
UPC #
710277450490
Country of Origin
China

Details

Item
Steam Table Inset Pan
Anti-Jam
No
Product Type
Steam Table Inset Pan
Dishwasher Safe
No
Compatible Pan Type
Third Size
NSF Certified
Yes
Oven Safe
No
Freezer Safe
No

Description

Steam Table Inset Pan, Overall Depth 6 in, NSF Certified Yes, Oven Safe No, Dishwasher Safe No, Freezer Safe No, Product Type Steam Table Inset Pan, Anti-Jam No, Compatible Pan Type Third Size, Gauge 24 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.