Zoro Homepage

SAF-T-STAK Two-Thirdsx2 1/2"P

  • Mfr # 2332

  • Zoro # G009215181


product price: $17.59
/ea
Sold in multiples of 6 for $105.54

Key Features

Freezer Safe
No
Compatible Pan Type
Two-Thirds Size
Oven Safe
No
NSF Certified
Yes
Anti-Jam
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2332
Zoro #
G009215181
UPC #
710277450582
Country of Origin
China

Details

Item
Steam Table Inset Pan
Freezer Safe
No
Compatible Pan Type
Two-Thirds Size
Oven Safe
No
NSF Certified
Yes
Anti-Jam
No
Product Type
Steam Table Inset Pan
Dishwasher Safe
No

Description

Steam Table Inset Pan, Overall Depth 2 1/2 in, NSF Certified Yes, Oven Safe No, Dishwasher Safe No, Freezer Safe No, Product Type Steam Table Inset Pan, Anti-Jam No, Compatible Pan Type Two-Thirds Size, Gauge 22 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.