Zoro Homepage

Salad Fork, Windsor Pattern, PK24

  • Mfr # WIN306

  • Zoro # G5321024


product price: $6.69
/pk 24, $0.28/ea
Sold in multiples of 2 for $13.38

Key Features

Pattern
Windsor
Material
Stainless Steel
Product Type
Salad Fork
Stainless Steel Grade
18/0
Overall Length
6 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WIN306
Zoro #
G5321024
UPC #
710277117065
Country of Origin
China

Dimensions

Overall Length
6 1/8 in

Details

Item
Salad Fork
Pattern
Windsor
Material
Stainless Steel
Product Type
Salad Fork
Stainless Steel Grade
18/0

Description

Salad Fork, Product Type Salad Fork, Material Stainless Steel, Overall Length 6 1/8 in, Pattern Windsor, Stainless Steel Grade 18/0, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.