Santoku Knife, Straight, 7 in. L, White
Mfr # KN61
Zoro # G1892025
product price: $14.99
/eaKey Features
Blade Type
Granton Edge
NSF Certified
Yes
Handle Material
Polypropylene
Handle
Polypropylene
Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KN61
Zoro #
G1892025
UPC #
710277640464
Country of Origin
China
Dimensions
Length
7 in
Details
Item
Santoku Knife
Blade Type
Granton Edge
NSF Certified
Yes
Handle Material
Polypropylene
Handle
Polypropylene
Type
Straight
Blade Material
High Carbon Steel
Handle Color
White
Knife Type
Santoku Knife
Metal Detectable
No
Number of Implements
1
Description
Santoku Knife, Straight, Length 7 In., Blade Type Straight, Blade Material High Carbon Steel, Polypropylene Handle, Handle Color White, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.