Sauce Pan, 7 qt, Aluminum
Mfr # PAN7
Zoro # G8295856
product price: $29.59
/eaKey Features
Material
Aluminum
Capacity (Qt.)
7 qt
Overall Depth (In.)
5 3/16 in
Gauge
2.5 mm
Handle Type
Chrome Plated Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAN7
Zoro #
G8295856
UPC #
710277518077
Country of Origin
China
Dimensions
Overall Depth (In.)
5 3/16 in
Top Dia. (In.)
10 5/8 in
Outside Dia. (In.)
10 5/8 in
Overall Diameter
10 5/8 in
Cover Interior Diameter
10 5/8 in
Details
Item
Sauce Pan
Material
Aluminum
Capacity (Qt.)
7 qt
Gauge
2.5 mm
Handle Type
Chrome Plated Steel
Handle Color
silver
Handle
9 3/16 in
Product Type
Sauce Pan
Non-Stick
No
Handle Material
Steel
NSF Certified
Yes
Dishwasher Safe
No
Cover Included
No
Body Material
Aluminum
Body Style
Straight
Oven Safe
No
Handle Finish
Chrome Plated
Description
Sauce Pan, Material Aluminum, Handle Type Riveted, Handle Material Steel, Handle Color Silver, Gauge 2.5 mm, Cover Type Not Applicable, Cover Overall Diameter Not Applicable, Cover Included No, Cover Interior Diameter 10 5/8 in, Dishwasher Safe No, Non-Stick No, Oven Safe No, Capacity 7.5 qt, Product Type Sauce Pan, Body Material Aluminum, Body Style Straight, NSF Certified Yes, Compatible Pot Capacity Not Applicable, Overall Diameter 10 5/8 in, Handle Finish Chrome Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.