Zoro Homepage

Sauce Pan Cover, Aluminum

  • Mfr # PANC3

  • Zoro # G3000901


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Material
Aluminum
For Use With
PAN3
Gauge
1.5 mm
Handle Color
silver
Outside Dia. (In.)
9 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PANC3
Zoro #
G3000901
UPC #
710277519036
Country of Origin
China

Dimensions

Outside Dia. (In.)
9 1/4 in
Cover Overall Diameter
9 1/4 in

Details

Item
Sauce Pan Cover
Material
Aluminum
For Use With
PAN3
Gauge
1.5 mm
Handle Color
silver
Handle Type
Aluminum
Cover Included
Yes
Handle Material
Aluminum
Non-Stick
No
Compatible Pot Capacity
3.5 qt
Body Material
Aluminum
NSF Certified
Yes
Dishwasher Safe
No
Oven Safe
No

Description

Sauce Pan Cover, Material Aluminum, Handle Type Riveted, Handle Material Aluminum, Handle Color Silver, Gauge 1.5 mm, Cover Overall Diameter 9 1/4 in, Cover Included Yes, Dishwasher Safe No, Non-Stick No, Oven Safe No, Pan Color Not Applicable, Capacity Not Applicable, Product Type Sauce Pan Cover, Body Material Aluminum, NSF Certified Yes, Compatible Pot Capacity 3.5 qt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.