Sauce Pan Cover, Aluminum
Mfr # PANC5
Zoro # G3000886
product price: $8.19
/eaSold in multiples of 2 for $16.38
Key Features
Material
Aluminum
For Use With
PAN5
Gauge
1.5 mm
Handle Type
Aluminum
Handle Color
silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PANC5
Zoro #
G3000886
UPC #
710277519050
Country of Origin
China
Dimensions
Outside Dia. (In.)
10 3/8 in
Cover Overall Diameter
10 3/8 in
Details
Item
Sauce Pan Cover
Material
Aluminum
For Use With
PAN5
Gauge
1.5 mm
Handle Type
Aluminum
Handle Color
silver
Body Material
Aluminum
Non-Stick
No
Cover Included
Yes
Handle Material
Aluminum
Oven Safe
No
Dishwasher Safe
No
Compatible Pot Capacity
5.5 qt
NSF Certified
Yes
Description
Sauce Pan Cover, Material Aluminum, Handle Type Riveted, Handle Material Aluminum, Handle Color Silver, Gauge 1.5 mm, Cover Overall Diameter 10 3/8 in, Cover Included Yes, Dishwasher Safe No, Non-Stick No, Oven Safe No, Pan Color Not Applicable, Capacity Not Applicable, Product Type Sauce Pan Cover, Body Material Aluminum, NSF Certified Yes, Compatible Pot Capacity 5.5 qt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.