Sauce Pan Cover, Aluminum
Mfr # PANC8
Zoro # G3000868
product price: $8.19
/eaKey Features
Material
Aluminum
Outside Dia. (In.)
11 1/2 in
For Use With
PAN8
Gauge
1.5 mm
Handle Type
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PANC8
Zoro #
G3000868
UPC #
710277519081
Country of Origin
China
Dimensions
Outside Dia. (In.)
11 1/2 in
Cover Overall Diameter
11 1/2 in
Details
Item
Sauce Pan Cover
Material
Aluminum
For Use With
PAN8
Gauge
1.5 mm
Handle Type
Aluminum
Handle Color
silver
Non-Stick
No
Handle Material
Aluminum
Oven Safe
No
NSF Certified
Yes
Cover Included
Yes
Dishwasher Safe
No
Compatible Pot Capacity
8.5 qt
Body Material
Aluminum
Description
Sauce Pan Cover, Material Aluminum, Handle Type Riveted, Handle Material Aluminum, Handle Color Silver, Gauge 1.5 mm, Cover Overall Diameter 11 1/2 in, Cover Included Yes, Dishwasher Safe No, Non-Stick No, Oven Safe No, Pan Color Not Applicable, Capacity Not Applicable, Product Type Sauce Pan Cover, Body Material Aluminum, NSF Certified Yes, Compatible Pot Capacity 8.5 qt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.