Zoro Homepage

Sauce Pan w/Cool Grip, 2-1/2 qt., Aluminum

  • Mfr # PAN2H

  • Zoro # G6222221


product price: $22.39
/ea

Key Features

Material
Aluminum
Capacity (Qt.)
2 1/2 qt
Overall Depth (In.)
4 in
Handle
6 1/4 in
Outside Dia. (In.)
7 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAN2H
Zoro #
G6222221
UPC #
710277518206
Country of Origin
China

Dimensions

Overall Depth (In.)
4 in
Outside Dia. (In.)
7 1/8 in
Top Dia. (In.)
7 1/8 in
Cover Interior Diameter
7 1/8 in
Overall Diameter
7 1/8 in

Details

Item
Sauce Pan w/Cool Grip Handle
Material
Aluminum
Capacity (Qt.)
2 1/2 qt
Handle
6 1/4 in
Handle Color
silver
Handle Type
Chrome Plated Steel
Gauge
2.5 mm
Dishwasher Safe
No
NSF Certified
Yes
Cover Included
No
Body Material
Aluminum
Oven Safe
No
Body Style
Straight
Non-Stick
No
Handle Material
Silicone

Description

Sauce Pan w/Cool Grip Handle, Material Aluminum, Handle Type Riveted, Handle Material Silicone, Handle Color Silver, Gauge 2.5 mm, Cover Type Not Applicable, Cover Overall Diameter Not Applicable, Cover Included No, Cover Interior Diameter 7 1/8 in, Dishwasher Safe No, Non-Stick No, Oven Safe No, Capacity 2.5 qt, Product Type Sauce Pan, Body Material Aluminum, Body Style Straight, NSF Certified Yes, Compatible Pot Capacity Not Applicable, Overall Diameter 7 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.