Sauce Pan w/Cool Grip, 4 qt, Aluminum
Mfr # PAN4H
Zoro # G8197795
product price: $27.79
/eaKey Features
Material
Aluminum
Capacity (Qt.)
4 qt
Overall Depth (In.)
4 5/8 in
Outside Dia. (In.)
9 in
Handle Type
Chrome Plated Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAN4H
Zoro #
G8197795
UPC #
710277518220
Country of Origin
China
Dimensions
Overall Depth (In.)
4 5/8 in
Outside Dia. (In.)
9 in
Top Dia. (In.)
9 in
Cover Interior Diameter
9 in
Overall Diameter
9 in
Details
Item
Sauce Pan w/Cool Grip Handle
Material
Aluminum
Capacity (Qt.)
4 qt
Handle Type
Chrome Plated Steel
Handle Color
silver
Handle
7 1/2 in
Gauge
2.5 mm
Cover Included
No
Non-Stick
No
Handle Material
Silicone
Body Style
Straight
NSF Certified
Yes
Dishwasher Safe
No
Oven Safe
No
Body Material
Aluminum
Description
Sauce Pan w/Cool Grip Handle, Material Aluminum, Handle Type Riveted, Handle Material Silicone, Handle Color Silver, Gauge 2.5 mm, Cover Type Not Applicable, Cover Overall Diameter Not Applicable, Cover Included No, Cover Interior Diameter 9 in, Dishwasher Safe No, Non-Stick No, Oven Safe No, Capacity 4.5 qt, Product Type Sauce Pan, Body Material Aluminum, Body Style Straight, NSF Certified Yes, Compatible Pot Capacity Not Applicable, Overall Diameter 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.