Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sauce Pan w/Cover, 2 qt, 8 In., SS

  • Mfr # SSPAN2WC

  • Zoro # G6145797


product price: $30.49
/ea

Key Features

Overall Width (In.)
8 in
Overall Length (In.)
10 1/2 in
Overall Height (In.)
4 3/8 in
Material
Stainless Steel
Capacity (Qt.)
2 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSPAN2WC
Zoro #
G6145797
UPC #
710277510026
Country of Origin
China

Dimensions

Overall Width (In.)
8 in
Overall Length (In.)
10 1/2 in
Overall Height (In.)
4 3/8 in
Inside Dia. (In.)
6 1/2 in
Inside Depth (In.)
3 3/8 in
Overall Diameter
7 3/4 in
Overall Height
4 3/8 in

Details

Item
Sauce Pan w/Cover
Material
Stainless Steel
Capacity (Qt.)
2 qt
Handle Color
silver
Gauge
1.5 mm
Handle Type
Welded
Body Style
Straight
Dishwasher Safe
No
Non-Stick
No
Body Material
Stainless Steel
Cover Included
Yes
Bottom Material
Aluminum
Compatible Pot Capacity
2.63 qt
Oven Safe
No
NSF Certified
No
Cover Type
Flat
Handle Material
Stainless Steel

Description

Sauce Pan w/Cover, Overall Height 4 3/8 in, Material Stainless Steel, Handle Type Welded, Handle Material Stainless Steel, Handle Color Silver, Gauge 1.5 mm, Cover Type Flat, Cover Included Yes, Dishwasher Safe No, Non-Stick No, Oven Safe No, Capacity 2.625 qt, Product Type Sauce Pan with Cover, Body Material Stainless Steel, Body Style Straight, Bottom Material Aluminum, NSF Certified No, Compatible Pot Capacity 2.63 qt, Overall Diameter 7 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.