Zoro Homepage

Sauce Pan w/Cover, 7 qt, 8 In., SS

  • Mfr # SSPAN7WC

  • Zoro # G6115794


product price: $42.19
/ea

Key Features

Overall Width (In.)
8 in
Overall Length (In.)
17 3/4 in
Overall Height (In.)
9 1/2 in
Material
Stainless Steel
Capacity (Qt.)
7 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSPAN7WC
Zoro #
G6115794
UPC #
710277510071
Country of Origin
China

Dimensions

Overall Width (In.)
8 in
Overall Length (In.)
17 3/4 in
Overall Height (In.)
9 1/2 in
Inside Depth (In.)
8 1/2 in
Inside Dia. (In.)
7 in
Overall Diameter
9 1/4 in
Overall Height
9 1/2 in

Details

Item
Sauce Pan w/Cover
Material
Stainless Steel
Capacity (Qt.)
7 qt
Handle Color
silver
Gauge
1.5 mm
Handle Type
Welded
Body Material
Stainless Steel
Cover Type
Flat
Handle Material
Stainless Steel
Non-Stick
No
Dishwasher Safe
No
Body Style
Straight
Bottom Material
Aluminum
Oven Safe
No
NSF Certified
No
Cover Included
Yes
Compatible Pot Capacity
7 qt

Description

Sauce Pan w/Cover, Overall Height 9 1/2 in, Material Stainless Steel, Handle Type Welded, Handle Material Stainless Steel, Handle Color Silver, Gauge 1.5 mm, Cover Type Flat, Cover Included Yes, Dishwasher Safe No, Non-Stick No, Oven Safe No, Capacity 7 qt, Product Type Sauce Pan with Cover, Body Material Stainless Steel, Body Style Straight, Bottom Material Aluminum, NSF Certified No, Compatible Pot Capacity 7 qt, Overall Diameter 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.