Zoro Homepage

Sauce Pot, 60 qt, Aluminum

  • Mfr # SAU60

  • Zoro # G7911443


product price: $93.79
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Capacity (Qt.)
60 qt
Inside Dia. (In.)
20 1/8 in
Handle Color
silver
Gauge
4.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAU60
Zoro #
G7911443
UPC #
710277518183
Country of Origin
China

Dimensions

Inside Dia. (In.)
20 1/8 in
Outside Dia. (In.)
20 1/2 in
Overall Diameter
20 1/2 in

Details

Item
Sauce Pot
Material
Aluminum
Capacity (Qt.)
60 qt
Handle Color
silver
Gauge
4.2 mm
Handle Type
Aluminum
Dishwasher Safe
No
Oven Safe
No
Body Style
Straight
NSF Certified
Yes
Cover Included
No
Body Material
Aluminum
Handle Material
Aluminum
Non-Stick
No

Description

Sauce Pot, Material Aluminum, Handle Type Riveted, Handle Material Aluminum, Handle Color Silver, Gauge 4.2 mm, Cover Type Not Applicable, Cover Overall Diameter Not Applicable, Cover Included No, Dishwasher Safe No, Non-Stick No, Oven Safe No, Capacity 60 qt, Product Type Sauce Pot, Body Material Aluminum, Body Style Straight, NSF Certified Yes, Compatible Pot Capacity Not Applicable, Overall Diameter 20 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.