Sauce Pot Cover, Aluminum
Mfr # SAUC28
Zoro # G8276423
product price: $17.39
/eaKey Features
Material
Aluminum
For Use With
SAU28
Outside Dia. (In.)
15 1/2 in
Gauge
1.5 mm
Handle Type
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SAUC28
Zoro #
G8276423
UPC #
710277519210
Country of Origin
China
Dimensions
Outside Dia. (In.)
15 1/2 in
Inside Dia. (In.)
14 1/2 in
Cover Overall Diameter
15 1/2 in
Cover Interior Diameter
14 1/2 in
Details
Item
Sauce Pot Cover
Material
Aluminum
For Use With
SAU28
Gauge
1.5 mm
Handle Type
Aluminum
Handle Color
silver
Body Material
Aluminum
Cover Included
Yes
Non-Stick
No
Dishwasher Safe
No
Oven Safe
No
Handle Material
Aluminum
Compatible Pot Capacity
28 qt
NSF Certified
Yes
Description
Sauce Pot Cover, Material Aluminum, Handle Type Riveted, Handle Material Aluminum, Handle Color Silver, Gauge 1.5 mm, Cover Overall Diameter 15 1/2 in, Cover Included Yes, Cover Interior Diameter 14 1/2 in, Dishwasher Safe No, Non-Stick No, Oven Safe No, Pan Color Not Applicable, Capacity Not Applicable, Product Type Sauce Pan Cover, Body Material Aluminum, NSF Certified Yes, Compatible Pot Capacity 28 qt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.