Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sauce Pot Cover, Aluminum

  • Mfr # SAUC42

  • Zoro # G8366854


product price: $19.79
/ea

Key Features

Material
Aluminum
Handle Type
Aluminum
Handle Color
silver
Inside Dia. (In.)
17 1/4 in
Gauge
1.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAUC42
Zoro #
G8366854
UPC #
710277519234
Country of Origin
China

Dimensions

Inside Dia. (In.)
17 1/4 in
Outside Dia. (In.)
18 1/4 in
Cover Overall Diameter
18 1/4 in
Cover Interior Diameter
17 1/4 in

Details

Item
Sauce Pot Cover
Material
Aluminum
Handle Type
Aluminum
Handle Color
silver
Gauge
1.5 mm
For Use With
SAU42
Handle Material
Aluminum
Non-Stick
No
Body Material
Aluminum
Oven Safe
No
NSF Certified
Yes
Cover Included
Yes
Dishwasher Safe
No
Compatible Pot Capacity
42 qt

Description

Sauce Pot Cover, Material Aluminum, Handle Type Riveted, Handle Material Aluminum, Handle Color Silver, Gauge 1.5 mm, Cover Overall Diameter 18 1/4 in, Cover Included Yes, Cover Interior Diameter 17 1/4 in, Dishwasher Safe No, Non-Stick No, Oven Safe No, Pan Color Not Applicable, Capacity Not Applicable, Product Type Sauce Pan Cover, Body Material Aluminum, NSF Certified Yes, Compatible Pot Capacity 42 qt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.