Zoro Homepage

Saucer, 6", Ceramic Bright White PK36

  • Mfr # AL21

  • Zoro # G7953321


product price: $40.39
/pk 36, $1.12/ea

Key Features

Type
Alpine White Narrow Rim
Dia. (In.)
6 in
Color
Bright White
Material
Ceramic
Overall Length (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL21
Zoro #
G7953321
UPC #
710277107219
Country of Origin
China

Dimensions

Dia. (In.)
6 in
Overall Length (In.)
6 in
Overall Height (In.)
1 in
Overall Width (In.)
6 in

Details

Item
Saucer
Type
Alpine White Narrow Rim
Color
Bright White
Material
Ceramic
Product Type
Saucer

Description

Saucer, Overall Height 1 in, Product Type Saucer, Color Alpine White, Diameter 6 in, Material Ceramic, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Alpine, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.