Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scraper, Brown, 5 in. L, Wood

  • Mfr # WHG55

  • Zoro # G2455945


product price: $7.89
/ea

Key Features

Scraper Design
2-Piece
Blade Width
5 in
Blade Length
4 in
Working Temp.
0 Degrees to 160 Degrees F
Overall Length
9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHG55
Zoro #
G2455945
UPC #
710277320137
Country of Origin
Taiwan, Province of China

Dimensions

Blade Width
5 in
Blade Length
4 in
Overall Length
9 1/2 in

Details

Scraper Design
2-Piece
Working Temp.
0 Degrees to 160 Degrees F
Metal Detectable
No
Tether Capable
Not Tether Capable
Color
Brown
Blade Material
Stainless steel
Item
Hand Scraper
Handle Material
Wood
Tether Style
Not Tether Capable
Product Type
Grill Scraper
Material
Stainless Steel
Minimum Temperature
0 Degrees F
NSF Certified
No
Autoclavable
No
Maximum Temperature
160 Degrees F
Handle Included
No

Description

Scraper, Material Stainless Steel, Overall Length 5 In., Handle Length 6 In., Handle Material Wood, Handle Color Brown, Heat Resistant No, Blade Type Straight, Blade Material Stainless Steel, Blade Size 5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.