Zoro Homepage

Serving Spoon, Black, 10 in. L

  • Mfr # NY10

  • Zoro # G1838761


product price: $4.49
/ea

Key Features

Dishwasher Safe
Yes
NSF Certified
No
Color
Black
Utensil Handle Color
Black
Utensil Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NY10
Zoro #
G1838761
UPC #
710277620503
Country of Origin
China

Dimensions

Utensil Length
10 in
Utensil Width
2 3/4 in

Details

Item
Rice Spoon
Dishwasher Safe
Yes
NSF Certified
No
Color
Black
Utensil Handle Color
Black
Utensil Handle Material
High-Temp Nylon
Utensil Material
Nylon
Utensil Color
Black
Serving Utensil Capacity
No Capacity
Coated Handle
No
Product Type
Rice Spoon
Head Design
Solid

Description

Serving Spoon, Material Nylon, Length 10 In., Width 2-3/4 In., Handle Material High-Temp Nylon, Handle Color Black, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.