Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sharpening Steel, Diamond, 12 in. L

  • Mfr # KN11

  • Zoro # G1892241


product price: $34.49
/ea

Key Features

Handle Material
Plastic
NSF Certified
Yes
Sharpening Material
Diamond
Application
For Sharpening Knives
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KN11
Zoro #
G1892241
UPC #
710277640303
Country of Origin
China

Dimensions

Length
12 in

Details

Item
Sharpening Steel
Handle Material
Plastic
NSF Certified
Yes
Sharpening Material
Diamond
Application
For Sharpening Knives
Product Type
Diamond Sharpener
Swivel
Yes

Description

Sharpening Steel, Length 12 In., Sharpening Material Diamond, Handle Material Plastic, Application For Sharpening Knives

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.