Sheet Pan, Aluminum, 18"x26"
Mfr # SP1826
Zoro # G5730229
product price: $18.89
/eaKey Features
Material
Aluminum
Gauge
18 ga
Overall Depth
1 in
Product Type
Sheet Pan
Sheet Pan Size
Full
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP1826
Zoro #
G5730229
UPC #
710277531021
Country of Origin
China
Dimensions
Overall Length
26 in
Overall Depth
1 in
Sheet Pan Size
Full
Overall Width
18 in
Details
Item
Sheet Pan
Material
Aluminum
Gauge
18 ga
Product Type
Sheet Pan
NSF Certified
No
Freezer Safe
No
Perforation
Solid
Coating
Uncoated
Oven Safe
Yes
Bead Closure
Closed Bead
Dishwasher Safe
No
Description
Sheet Pan, Sheet Pan Size Full, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Sheet Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Overall Length 26 in, Overall Width 18 in, Overall Depth 1 in, Gauge 18 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.