Sheet Pan Cover 18x26
- Mfr # SPC1826
- Zoro # G5730195
product price:Â
$
16.65
/ea
Key Features
Shell Material
Polyethylene
Sheet Pan Size
Full
Freezer Safe
Yes
Bead Closure
Closed Bead
Perforation
Solid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPC1826
- Zoro #
- G5730195
- UPC #
- 710277531106
- Country of Origin
- China
Dimensions
- Sheet Pan Size
- Full
- Overall Width
- 18 in
- Overall Length
- 26 in
- Length
- 26 in
Details
- Item
- Pan Cover
- Shell Material
- Polyethylene
- Freezer Safe
- Yes
- Bead Closure
- Closed Bead
- Perforation
- Solid
- Gauge
- 18 ga
- Coating
- Uncoated
- NSF Certified
- No
- Product Type
- Pan Cover
- Oven Safe
- No
- Dishwasher Safe
- Yes
- Material
- Polyethylene
Description
Pan Cover, Sheet Pan Size Full, Material Polyethylene, NSF Certified No, Oven Safe No, Product Type Pan Cover, Dishwasher Safe Yes, Freezer Safe Yes, Perforation Solid, Overall Length 26 in, Overall Width 18 in, Gauge 18 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Uncoated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.