Sheet Pan Cover, Plastic, 18"x13"
Mfr # SPC1813
Zoro # G5730201
product price: $6.69
/eaSold in multiples of 2 for $13.38
Key Features
Material
Polyethylene
Product Type
Pan Cover
Dishwasher Safe
Yes
Coating
Uncoated
Freezer Safe
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPC1813
Zoro #
G5730201
UPC #
710277531090
Country of Origin
United States
Dimensions
Overall Length
18 in
Overall Width
13 in
Sheet Pan Size
One Half
Details
Item
Pan Cover
Material
Polyethylene
Product Type
Pan Cover
Dishwasher Safe
Yes
Coating
Uncoated
Freezer Safe
Yes
Bead Closure
Closed Bead
NSF Certified
No
Perforation
Solid
Oven Safe
No
Description
Pan Cover, Sheet Pan Size One Half, Material Polyethylene, NSF Certified No, Oven Safe No, Product Type Pan Cover, Dishwasher Safe Yes, Freezer Safe Yes, Perforation Solid, Overall Length 18 in, Overall Width 13 in, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.