Shop CRESTWARE
See all product information
18x26x1 Heavy 16 G Sheet Pan
Mfr # SP1826H
Zoro # G609768957
product price:Â $24.79
/ea
Sold in multiples of 12 for $297.48
Key Features
Material
Aluminum
Overall Depth
1 in
Overall Length
26 in
Gauge
16 ga
Dishwasher Safe
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SP1826H
Zoro #
G609768957
UPC #
710277531120
Country of Origin
China
Dimensions
Overall Depth
1 in
Overall Length
26 in
Overall Width
18 in
Sheet Pan Size
Full
Details
Item
Sheet Pan
Material
Aluminum
Gauge
16 ga
Dishwasher Safe
No
NSF Certified
No
Coating
Uncoated
Oven Safe
Yes
Bead Closure
Closed Bead
Perforation
Solid
Freezer Safe
No
Product Type
Sheet Pan
Description
Sheet Pan, Sheet Pan Size Full, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Sheet Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Overall Length 26 in, Overall Width 18 in, Overall Depth 1 in, Gauge 16 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Uncoated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.