18x26x1 Perf. Full Sheet Pan
Mfr # SP1826P
Zoro # G209768944
product price:Â $20.75
/eaKey Features
Material
Aluminum
Overall Depth
1 in
Gauge
18 ga
Sheet Pan Size
Full
Perforation
Perforated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SP1826P
Zoro #
G209768944
UPC #
710277531045
Country of Origin
China
Dimensions
Overall Length
26 in
Overall Depth
1 in
Sheet Pan Size
Full
Overall Width
18 in
Details
Item
Sheet Pan
Material
Aluminum
Gauge
18 ga
Perforation
Perforated
Product Type
Sheet Pan
Bead Closure
Closed Bead
Oven Safe
Yes
Coating
Uncoated
Dishwasher Safe
No
Freezer Safe
No
NSF Certified
No
Description
Sheet Pan, Sheet Pan Size Full, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Sheet Pan, Dishwasher Safe No, Freezer Safe No, Perforation Perforated, Overall Length 26 in, Overall Width 18 in, Overall Depth 1 in, Gauge 18 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Uncoated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.