Shop CRESTWARE
See all product information
9x13x1 Perf. Qtr. Sheet Pan
Mfr # SP913P
Zoro # G809768931
product price:Â $12.99
/eaKey Features
Material
Aluminum
Overall Depth
1 in
Gauge
18 ga
Dishwasher Safe
No
Coating
Uncoated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SP913P
Zoro #
G809768931
UPC #
710277531069
Country of Origin
China
Dimensions
Overall Depth
1 in
Overall Length
13 in
Overall Width
9 in
Sheet Pan Size
One Quarter
Details
Item
Sheet Pan
Material
Aluminum
Gauge
18 ga
Dishwasher Safe
No
Coating
Uncoated
NSF Certified
No
Perforation
Perforated
Bead Closure
Closed Bead
Freezer Safe
No
Product Type
Sheet Pan
Oven Safe
Yes
Description
Sheet Pan, Sheet Pan Size One Quarter, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Sheet Pan, Dishwasher Safe No, Freezer Safe No, Perforation Perforated, Overall Length 13 in, Overall Width 9 in, Overall Depth 1 in, Gauge 18 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Uncoated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.