Zoro Homepage

Sieve, Stainless Steel, 14 In

  • Mfr # RSS14

  • Zoro # G7611791


product price: $34.39
/ea

Key Features

Diameter
14 in
Height
3 in
Mesh Size
1/16 in
Material
Stainless Steel
Product Type
Sieve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSS14
Zoro #
G7611791
UPC #
710277471068
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
14 in
Height
3 in
Mesh Size
1/16 in

Details

Item
Sieve
Material
Stainless Steel
Product Type
Sieve
NSF Certified
No

Description

Sieve, Product Type Sieve, Diameter 14 in, Mesh Size 1/16 in, Material Stainless Steel, Overall Height 3 in, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.