Zoro Homepage

Sieve, Stainless Steel, 16 In

  • Mfr # RSS16

  • Zoro # G7470057


product price: $41.69
/ea

Key Features

Diameter
16 in
Height
3 in
Mesh Size
1/16 in
Material
Stainless Steel
NSF Certified
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSS16
Zoro #
G7470057
UPC #
710277471075
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
16 in
Height
3 in
Mesh Size
1/16 in

Details

Item
Sieve
Material
Stainless Steel
NSF Certified
No
Product Type
Sieve

Description

Sieve, Product Type Sieve, Diameter 16 in, Mesh Size 1/16 in, Material Stainless Steel, Overall Height 3 in, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.