Zoro Homepage

Silverware Cylinder, 4-1/2 In L, Poly

  • Mfr # SCP

  • Zoro # G7546156


product price: $3.59
/ea

Key Features

Color
White
Material
Plastic
Inside Length (In.)
3 1/2 in
Overall Height (In.)
5.25 in
Overall Depth (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCP
Zoro #
G7546156
UPC #
710277620039
Country of Origin
China

Dimensions

Inside Length (In.)
3 1/2 in
Overall Height (In.)
5.25 in
Overall Depth (In.)
5 in
Overall Width (In.)
4 1/2 in
Overall Length (In.)
4 1/2 in
Inside Width (In.)
3 1/2 in
Top Diameter
4 1/4 in

Details

Item
Flatware Cylinder
Color
White
Material
Plastic
NSF Certified
No
Dishwasher Safe
No

Description

Flatware Cylinder, Product Type Flatware Cylinder, Color White, Dishwasher Safe No, Material Plastic, Overall Height 5 1/8 in, Top Diameter 4 1/4 in, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.