Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Six-Piece Cutting Board Set, 15 in. L, PK6

  • Mfr # FCBS

  • Zoro # G1838877


product price: $16.15
/pk 6, $2.69/ea

Key Features

Length
15 in
Width
12 in
Material
Polyethylene
Color
Blue, Brown, Green, Red, White, Yellow
Thickness
13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCBS
Zoro #
G1838877
UPC #
710277601380
Country of Origin
China

Dimensions

Length
15 in
Width
12 in
Thickness
13/64 in
Overall Width
12 in
Overall Length
15 in

Details

Item
Cutting Board Set
Material
Polyethylene
Color
Blue, Brown, Green, Red, White, Yellow
Standards
NSF Listed
Features
Reversible
Series
PCB
NSF Certified
Yes
Product Type
Cutting Board Set

Description

Six-Piece Cutting Board Set, Color Red, Yellow, Green, Blue, White, Brown, Material Polyethylene, Length 15 In., Width 12 In., Thickness 13/64 In., Series PCB, Features Reversible, Standards NSF Listed, Package Quantity 6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.