Zoro Homepage

Six-Piece Cutting Board Set, 20 in. L, PK6

  • Mfr # PCB1520M

  • Zoro # G1891946


product price: $106.99
/pk 6, $17.83/ea
Free Shipping & Returns

Key Features

Length
20 in
Width
15 in
Material
Polyethylene
Color
Blue, Brown, Green, Red, White, Yellow
Thickness
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCB1520M
Zoro #
G1891946
UPC #
710277601373
Country of Origin
Taiwan, Province of China

Dimensions

Length
20 in
Width
15 in
Thickness
1/2 in
Overall Length
20 in
Overall Width
15 in

Details

Item
Cutting Board Set
Material
Polyethylene
Color
Blue, Brown, Green, Red, White, Yellow
Standards
NSF Listed
Series
PCB
Features
Reversible
Product Type
Cutting Board Set
NSF Certified
Yes

Description

Six-Piece Cutting Board Set, Color Red, Yellow, Green, Blue, White, Brown, Material Polyethylene, Length 20 In., Width 15 In., Thickness 1/2 In., Series PCB, Features Reversible, Standards NSF Listed, Package Quantity 6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.