Sixth Flat Cover
Mfr # 5160
Zoro # G909215199
product price: $4.99
/eaSold in multiples of 12 for $59.88
Key Features
NSF Certified
Yes
Compatible Pan Type
Sixth Size
Oven Safe
No
Freezer Safe
No
Anti-Jam
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5160
Zoro #
G909215199
UPC #
710277451046
Country of Origin
China
Details
Item
Steam Table Inset Pan Cover
NSF Certified
Yes
Compatible Pan Type
Sixth Size
Oven Safe
No
Freezer Safe
No
Anti-Jam
No
Dishwasher Safe
No
Perforated/Solid
Solid
Product Type
Steam Table Inset Pan Cover
Description
Steam Table Inset Pan Cover, NSF Certified Yes, Oven Safe No, Perforated/Solid Solid, Dishwasher Safe No, Freezer Safe No, Product Type Steam Table Inset Pan Cover, Anti-Jam No, Compatible Pan Type Sixth Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.