Zoro Homepage

Slicer Knife, Serrated, 10 in. L, White

  • Mfr # KN51

  • Zoro # G1892068


product price: $13.39
/ea

Key Features

Blade Type
Serrated
NSF Certified
Yes
Handle Material
Polypropylene
Type
Serrated
Handle Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KN51
Zoro #
G1892068
UPC #
710277640426
Country of Origin
China

Dimensions

Length
10 in

Details

Item
Slicer Knife
Blade Type
Serrated
NSF Certified
Yes
Handle Material
Polypropylene
Type
Serrated
Handle Color
White
Blade Material
High Carbon Steel
Handle
Polypropylene
Knife Type
Slicer
Number of Implements
1
Metal Detectable
No

Description

Slicer Knife, Serrated, Length 10 In., Blade Type Serrated, Blade Material High Carbon Steel, Polypropylene Handle, Handle Color White, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.