Slicer Knife, Straight, 10 in. L, Black
Mfr # KN151
Zoro # G1892171
product price: $33.99
/eaKey Features
Blade Type
Granton Edge
NSF Certified
Yes
Length
10 in
Handle Color
Black
Handle
Santoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KN151
Zoro #
G1892171
UPC #
710277640570
Country of Origin
China
Dimensions
Length
10 in
Details
Item
Slicer Knife
Blade Type
Granton Edge
NSF Certified
Yes
Handle Color
Black
Handle
Santoprene
Type
Straight
Blade Material
High Carbon Steel
Number of Implements
1
Metal Detectable
No
Knife Type
Slicer
Forged/Stamped
Forged
Description
Slicer Knife, Straight, Length 10 In., Blade Type Straight, Blade Material High Carbon Steel, Santoprene Handle, Handle Color Black, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.