Zoro Homepage

Slotted Spoon, Black, 12 in. L

  • Mfr # NY7

  • Zoro # G1838691


product price: $4.69
/ea

Key Features

Serving Utensil Capacity
No Capacity
Utensil Material
Nylon
Utensil Handle Material
High-Temp Nylon
Dishwasher Safe
Yes
Utensil Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NY7
Zoro #
G1838691
UPC #
710277620572
Country of Origin
China

Dimensions

Utensil Length
12 in
Utensil Width
2 3/4 in

Details

Item
Slotted Spoon
Serving Utensil Capacity
No Capacity
Utensil Material
Nylon
Utensil Handle Material
High-Temp Nylon
Dishwasher Safe
Yes
Color
Black
Utensil Handle Color
Black
NSF Certified
No
Utensil Color
Black
Head Design
Slotted
Coated Handle
No
Product Type
Slotted Spoon

Description

Slotted Spoon, Material Nylon, Length 12 In., Width 2-3/4 In., Handle Material High-Temp Nylon, Handle Color Black, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.