Zoro Homepage

Solid Serving Spoon, Black, 12 in. L

  • Mfr # NY8

  • Zoro # G1838685


product price: $4.19
/ea

Key Features

Dishwasher Safe
Yes
NSF Certified
No
Color
Black
Utensil Handle Material
High-Temp Nylon
Utensil Width
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NY8
Zoro #
G1838685
UPC #
710277620589
Country of Origin
China

Dimensions

Utensil Width
2 3/4 in
Utensil Length
12 in

Details

Item
Serving Spoon
Dishwasher Safe
Yes
NSF Certified
No
Color
Black
Utensil Handle Material
High-Temp Nylon
Utensil Color
Black
Utensil Material
Nylon
Utensil Handle Color
Black
Serving Utensil Capacity
No Capacity
Head Design
Solid
Product Type
Serving Spoon
Coated Handle
No

Description

Solid Serving Spoon, Material Nylon, Length 12 In., Width 2-3/4 In., Handle Material High-Temp Nylon, Handle Color Black, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.