Soup Bowl, 12 oz., Ceramic Bright White PK24
Mfr # FR61
Zoro # G8098781
product price: $148.99
/pk 24, $6.21/ea
Free Shipping & Returns
Key Features
Type
Firenze
Capacity
12 oz
Overall Height
2 in
Diameter
9 in
Color
Bright White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FR61
Zoro #
G8098781
UPC #
710277108056
Country of Origin
China
Dimensions
Overall Height
2 in
Diameter
9 in
Details
Item
Soup Bowl
Type
Firenze
Capacity
12 oz
Color
Bright White
Material
Ceramic
Product Type
Soup Bowl
Description
Soup Bowl, Color Bright White, Diameter 8 7/8 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 2 in, Product Type Soup Bowl, Capacity 12 oz, Material Ceramic, Pattern Firenze, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.