Zoro Homepage

Spatula, Silicone, 16-1/4 In

  • Mfr # PS16H

  • Zoro # G6183886


product price: $8.59
/ea

Key Features

Overall Length
16 1/4 in
Heat Resistant
Yes
Handle Color
White/Red
Handle Material
Plastic
Handle Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS16H
Zoro #
G6183886
UPC #
710277356181
Country of Origin
China

Dimensions

Overall Length
16 1/4 in
Handle Length
12 in
Blade Size
4 in x 2 3/4 in

Details

Heat Resistant
Yes
Handle Color
White/Red
Handle Material
Plastic
Blade Material
Silicone
Material
Silicone
Item
Spatula
Product Type
Spatula
Dishwasher Safe
No
NSF Certified
No

Description

Spatula, Overall Length 16 in, Product Type Spatula, Handle Material Plastic, Handle Color White/Red, Blade Length 4 in, Blade Material Silicone, Blade Width 2 3/4 in, Dishwasher Safe No, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.