Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spreader, Brown, 6 in. L, Wood

  • Mfr # WHSS6

  • Zoro # G1837766


product price: $3.29
/ea

Key Features

Handle Length
4 1/4 in
Blade Material
Stainless steel
Handle Material
Wood
Material
Stainless Steel
Blade Size
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WHSS6
Zoro #
G1837766
UPC #
710277320014
Country of Origin
China

Dimensions

Handle Length
4 1/4 in
Blade Size
4 in
Overall Length
8 1/4 in

Details

Blade Material
Stainless steel
Handle Material
Wood
Material
Stainless Steel
Heat Resistant
No
Handle Color
Brown
Item
Spreader
Blade Type
Serrated
NSF Certified
No
Edge Style
Serrated

Description

Spreader, Material Stainless Steel, Overall Length 3-3/4 In., Handle Length 7-1/2 In., Handle Material Wood, Handle Color Brown, Heat Resistant No, Blade Type Serrated, Blade Material Stainless Steel, Blade Size 3-3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.