Zoro Homepage

Spreader, White, 6 in. L, Plastic

  • Mfr # PHSS63

  • Zoro # G1838405


product price: $4.79
/ea

Key Features

Handle Color
White
Overall Length
8 3/4 in
Handle Length
5 in
Heat Resistant
No
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHSS63
Zoro #
G1838405
UPC #
710277321080
Country of Origin
China

Dimensions

Overall Length
8 3/4 in
Handle Length
5 in
Blade Size
3 3/4 in

Details

Handle Color
White
Item
Spreader
Heat Resistant
No
Handle Material
Plastic
Blade Material
Stainless steel
Blade Type
Straight
Material
Stainless Steel
Edge Style
Serrated
NSF Certified
No

Description

Spreader, Material Stainless Steel, Overall Length 8-3/4 In., Handle Length 5 In., Handle Material Plastic, Handle Color White, Heat Resistant No, Blade Type Straight, Blade Material Stainless Steel, Blade Size 3-3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.