Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Plate, 8-1/4", Ceramic Bright White PK24

  • Mfr # ALSQ8

  • Zoro # G8034564


product price: $120.99
/pk 24, $5.04/ea
Free Shipping & Returns

Key Features

Type
Alpine White Narrow Rim
Dia. (In.)
8 1/4 in
Color
Bright White
Material
Ceramic
Overall Width (In.)
8 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALSQ8
Zoro #
G8034564
UPC #
710277107851
Country of Origin
China

Dimensions

Dia. (In.)
8 1/4 in
Overall Width (In.)
8 1/4 in
Overall Length (In.)
8 1/4 in
Overall Height (In.)
1 in

Details

Item
Square Plate
Type
Alpine White Narrow Rim
Color
Bright White
Material
Ceramic
Product Type
Square Plate

Description

Square Plate, Overall Height 1 in, Product Type Square Plate, Color Alpine White, Diameter Not Applicable, Inside Diameter Not Applicable, Material Ceramic, Overall Length 8 1/4 in, Overall Width 8 1/4 in, Pattern Alpine, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.