Stackable Container Lid, White, Polyethylene
Mfr # SQWL24
Zoro # G2455960
product price:Â $1.79
/eaKey Features
Overall Length (In.)
7 1/2 in
Overall Width (In.)
7 1/2 in
Overall Depth (In.)
7 1/2 in
Color
White
Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SQWL24
Zoro #
G2455960
UPC #
710277447636
Country of Origin
China
Dimensions
Overall Length (In.)
7 1/2 in
Overall Width (In.)
7 1/2 in
Overall Depth (In.)
7 1/2 in
Overall Height (In.)
7 1/2 in
Overall Width
7 1/2 in
Overall Height
7 1/2 in
Overall Length
7 1/2 in
Details
Color
White
Material
Polyethylene
For Use With
Food
Item
Container Lid
Type
Stackable
Handle
No
Lid Color
White
Product Type
Container Lid
NSF Certified
No
Graduated
No
Includes Handle
No
Dishwasher Safe
No
Microwaveable
No
Freezer Safe
Yes
Description
Square Storage Container Lid, Stackable, Overall Length (In.) 7-1/2, Overall Width (In.) 7-1/2, Overall Height (In.) 7-1/2, Overall Depth (In.) 7-1/2, Color White, Handle No, Material Plastic, For Use With Food
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.