Stackable Container Lid, Blue, Polycarbonate
Mfr # SQCL12
Zoro # G2456030
product price: $3.99
/eaKey Features
Overall Length (In.)
11 1/2 in
Overall Width (In.)
11 1/2 in
Overall Depth (In.)
1/2 in
Color
Blue
Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SQCL12
Zoro #
G2456030
UPC #
710277447575
Country of Origin
China
Dimensions
Overall Length (In.)
11 1/2 in
Overall Width (In.)
11 1/2 in
Overall Depth (In.)
1/2 in
Overall Height (In.)
1/2 in
Overall Width
11 1/2 in
Overall Height
1/2 in
Overall Length
11 1/2 in
Details
Color
Blue
Material
Polycarbonate
Features
NSF STD
Type
Stackable
For Use With
Food
Item
Container Lid
Handle
No
Lid Color
Blue
Product Type
Container Lid
Includes Handle
No
Graduated
No
NSF Certified
Yes
Freezer Safe
Yes
Dishwasher Safe
No
Microwaveable
No
Description
Square Storage Container Lid, Stackable, Overall Length (In.) 11-1/2, Overall Width (In.) 11-1/2, Overall Height (In.) 1/2, Overall Depth (In.) 1/2, Color Blue, Handle No, Material Plastic, For Use With Food, NSF STD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.