Stackable Container Lid, White, Polyethylene
Mfr # SQWL68
Zoro # G2455951
product price: $2.89
/eaKey Features
Overall Length (In.)
9 in
Overall Width (In.)
9 in
Overall Depth (In.)
3/4 in
Color
White
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SQWL68
Zoro #
G2455951
UPC #
710277447643
Country of Origin
China
Dimensions
Overall Length (In.)
9 in
Overall Width (In.)
9 in
Overall Depth (In.)
3/4 in
Overall Height (In.)
3/4 in
Overall Width
9 in
Overall Height
3/4 in
Overall Length
9 in
Details
Color
White
Material
Polyethylene
For Use With
Food
Type
Stackable
Handle
No
Item
Container Lid
Lid Color
White
Product Type
Container Lid
Graduated
No
Includes Handle
No
Microwaveable
No
Dishwasher Safe
No
NSF Certified
No
Freezer Safe
Yes
Description
Square Storage Container Lid, Stackable, Overall Length (In.) 9, Overall Width (In.) 9, Overall Height (In.) 3/4, Overall Depth (In.) 3/4, Color White, Handle No, Material Plastic, For Use With Food
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.