Zoro Homepage

Stackable Food Storage Container, Clear, Polycarbonate

  • Mfr # RCC8

  • Zoro # G1891815


product price: $16.59
/ea

Key Features

Capacity (Qt.)
8
Overall Length (In.)
10 in
Overall Width (In.)
9 in
Overall Depth (In.)
11 in
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCC8
Zoro #
G1891815
UPC #
710277447346
Country of Origin
China

Dimensions

Overall Length (In.)
10 in
Overall Width (In.)
9 in
Overall Depth (In.)
11 in
Inside Dia. (In.)
8 1/2 in
Outside Dia. (In.)
10 in
Overall Height (In.)
11 in
Overall Width
9 in
Overall Height
11 in
Overall Length
10 in
Inside Diameter
8 1/2 in
Overall Diameter
10 in

Details

Capacity (Qt.)
8
Color
Clear
Material
Polycarbonate
Item
Food Storage Container
Storage Container Style
Solid Walls, Solid Bottom
Handle
yes
Features
NSF STD
Handle Color
Clear
Load Capacity
8 qt.
Type
Stackable
For Use With
Food
Capacity
8 qt
Product Type
Food Storage Container
Graduated
No
Includes Handle
Yes
Dishwasher Safe
No
NSF Certified
Yes
Freezer Safe
Yes
Microwaveable
No

Description

Round Storage Container, Stackable, Capacity (Qt.) 8, Overall Length (In.) 10, Overall Width (In.) 9, Overall Height (In.) 11, Overall Depth (In.) 11, Inside Dia. (In.) 8-1/2, Outside Dia. (In.) 10, Color Clear, Handle Yes, Handle Color Clear, Material Plastic, For Use With Food, NSF STD

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.