Stainless Steel Measuring Spoon Set
Mfr # MEASP
Zoro # G7508882
product price: $5.19
/eaKey Features
Capacity
0.25 tsp, 0.5 tsp, 1 tsp, 1 tbsp
Material
Stainless Steel
Color
Gray
Includes
1/2 Tsp, 1/4 Tsp, 1 Tbsp, 1 Tsp
Number of Pieces
4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MEASP
Zoro #
G7508882
UPC #
710277471037
Country of Origin
India
Details
Item
Measuring Spoon Set
Capacity
0.25 tsp, 0.5 tsp, 1 tsp, 1 tbsp
Material
Stainless Steel
Color
Gray
Includes
1/2 Tsp, 1/4 Tsp, 1 Tbsp, 1 Tsp
Number of Pieces
4
Dry/Liquid
Dry, Liquid
Product Type
Spoon Set
Graduation Subdivisions
1 tbsp, 1 tsp, 1/2 tsp, 1/4 tsp
NSF Certified
Yes
Description
Measuring Spoon Set, Material Stainless Steel, Color Gray, Number of Pieces 4, Includes 1/2 Tsp, 1/4 Tsp, 1 Tbsp, 1 Tsp, Capacity 0.25 tsp, 0.5 tsp, 1 tsp, 1 tbsp, Dry/Liquid Dry, Liquid, Product Type Spoon Set, Graduation Subdivisions 1 tbsp, 1 tsp, 1/2 tsp, 1/4 tsp, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.