Shop CRESTWARE
See all product information
SAF-T-STAK Third x 4" Pan
Mfr # 2134
Zoro # G409215354
product price:Â $14.39
/ea
Sold in multiples of 12 for $172.68
Key Features
NSF Certified
Yes
Product Type
Steam Table Inset Pan
Oven Safe
No
Anti-Jam
No
Freezer Safe
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2134
Zoro #
G409215354
UPC #
710277450285
Country of Origin
China
Details
Item
Steam Table Inset Pan
NSF Certified
Yes
Product Type
Steam Table Inset Pan
Oven Safe
No
Anti-Jam
No
Freezer Safe
No
Dishwasher Safe
No
Compatible Pan Type
Third Size
Description
Steam Table Inset Pan, Overall Depth 4 in, NSF Certified Yes, Oven Safe No, Dishwasher Safe No, Freezer Safe No, Product Type Steam Table Inset Pan, Anti-Jam No, Compatible Pan Type Third Size, Gauge 22 ga
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.