Shop CRESTWARE
See all product information
SAF-T-STAK Qtr x 6" Pan
Mfr # 2146
Zoro # G809215183
product price:Â $16.89
/ea
Sold in multiples of 12 for $202.68
Key Features
Oven Safe
No
Product Type
Steam Table Inset Pan
Compatible Pan Type
Fourth Size
Freezer Safe
No
Anti-Jam
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2146
Zoro #
G809215183
UPC #
710277450322
Country of Origin
China
Details
Item
Steam Table Inset Pan
Oven Safe
No
Product Type
Steam Table Inset Pan
Compatible Pan Type
Fourth Size
Freezer Safe
No
Anti-Jam
No
NSF Certified
Yes
Dishwasher Safe
No
Description
Steam Table Inset Pan, Overall Depth 6 in, NSF Certified Yes, Oven Safe No, Dishwasher Safe No, Freezer Safe No, Product Type Steam Table Inset Pan, Anti-Jam No, Compatible Pan Type Fourth Size, Gauge 22 ga
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.