Zoro Homepage

Stock Pot, 100 qt, Aluminum

  • Mfr # POT100

  • Zoro # G7816173


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Capacity
100 qt
Material
Aluminum
Capacity (Qt.)
100 qt
Inside Depth (In.)
17 3/8 in
Handle Color
silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POT100
Zoro #
G7816173
UPC #
710277511085
Country of Origin
China

Dimensions

Inside Depth (In.)
17 3/8 in
Inside Dia. (In.)
20 3/4 in
Outside Dia. (In.)
21 1/4 in
Overall Height
17 3/8 in
Overall Diameter
20 3/4 in

Details

Item
Stock Pot
Capacity
100 qt
Material
Aluminum
Capacity (Qt.)
100 qt
Handle Color
silver
Gauge
5.5 mm
Handle Type
Aluminum
Product Type
Stock Pot
Oven Safe
No
Body Material
Aluminum
Dishwasher Safe
No
NSF Certified
Yes
Cover Included
No

Description

Stock Pot, Gauge 5.5 mm, Overall Height 17 3/8 in, Compatible Pot Capacity Not Applicable, Handle Type Aluminum, Cover Type Not Applicable, Cover Overall Diameter Not Applicable, Cover Interior Diameter Not Applicable, Dishwasher Safe No, Material Aluminum, Oven Safe No, Product Type Stock Pot, Body Material Aluminum, Cover Included No, NSF Certified Yes, Capacity 100 qt, Overall Diameter 20 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.