Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Pot, 12 qt, Aluminum

  • Mfr # POT12

  • Zoro # G6066636


product price: $37.19
/ea

Key Features

Capacity
12 qt
Material
Aluminum
Capacity (Qt.)
12 qt
Handle Type
Aluminum
Gauge
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POT12
Zoro #
G6066636
UPC #
710277511108
Country of Origin
China

Dimensions

Outside Dia. (In.)
10 7/8 in
Inside Dia. (In.)
10 in
Inside Depth (In.)
9 in
Overall Diameter
11 1/8 in
Overall Height
9 in

Details

Item
Stock Pot
Capacity
12 qt
Material
Aluminum
Capacity (Qt.)
12 qt
Handle Type
Aluminum
Gauge
4 mm
Handle Color
silver
Product Type
Stock Pot
Cover Included
No
Body Material
Aluminum
Oven Safe
No
NSF Certified
Yes
Dishwasher Safe
No

Description

Stock Pot, Gauge 4 mm, Overall Height 9 in, Compatible Pot Capacity Not Applicable, Handle Type Aluminum, Cover Type Not Applicable, Cover Overall Diameter Not Applicable, Cover Interior Diameter Not Applicable, Dishwasher Safe No, Material Aluminum, Oven Safe No, Product Type Stock Pot, Body Material Aluminum, Cover Included No, NSF Certified Yes, Capacity 12 qt, Overall Diameter 11 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.