Stock Pot, 13 7/8 in Dia, Aluminum
Mfr # POT30
Zoro # G209197447
product price: $80.69
/ea
Free Shipping & Returns
Key Features
Capacity
32 qt
Material
Aluminum
Gauge
4 mm
Cover Included
No
Oven Safe
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
POT30
Zoro #
G209197447
UPC #
710277511146
Country of Origin
China
Dimensions
Overall Diameter
13 7/8 in
Overall Height
12 3/4 in
Details
Item
Stock Pot
Capacity
32 qt
Material
Aluminum
Gauge
4 mm
Cover Included
No
Oven Safe
No
Product Type
Stock Pot
Body Material
Aluminum
Dishwasher Safe
No
NSF Certified
Yes
Description
Stock Pot, Gauge 4 mm, Overall Height 12 3/4 in, Compatible Pot Capacity Not Applicable, Cover Type Not Applicable, Cover Overall Diameter Not Applicable, Cover Interior Diameter Not Applicable, Dishwasher Safe No, Material Aluminum, Oven Safe No, Product Type Stock Pot, Body Material Aluminum, Cover Included No, NSF Certified Yes, Capacity 32 qt, Overall Diameter 13 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.